Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide
Mfr # EN-3
Zoro # G1568445
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Thread Length 5/8 in
- Eye Shape Oval
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # EN-3
- Zoro # G1568445
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 5/8 in |
Eye Inside Diameter | 1 1/4 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-1/2 in |
Base Height | 0.625 in |
Base Diameter | 0.875 in |
Eye Inside Dia. | 1 1/4 in |
Eye Outside Dia. | 2 in |
Eye inside Diameter | 1-1/4 in |
Description
Eye Nut, Finish Black Oxide, Material Stainless Steel, Thread Size 3/8 In.-16, Thread Length 5/8 in, Eye Shape Oval, Eye Inside Diameter 1 1/4 in, Eye Outside Diameter 2 in, Overall Height 2 1/2 in, Working Load Limit 2,700 lb, System of Measurement Inch, Base Diameter 0.875 in, Base Height 0.625 in, Bore Type Threaded Tapped, Eye Thickness 0.375 in, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Drop Forged, Material Grade/Class Grade 8M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07040.043.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-CPS-034)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Galvanized (EN-10-HDG)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-8-316SS)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- KEN FORGING Oval Eye Nut, M20-2.50 Thread Size, 1 in Thread Lg, Steel (EN-M20)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- KEN FORGING Oval Eye Nut, M12-1.75 Thread Size, 5/8 in Thread Lg, Steel (EN-M12)
- Ken Forging Eye Nuts