Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M6-1.00, 12 in Shank, 19 mm ID, Steel
Mfr # M6-A
Zoro # G504921631
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M6-1.00
- Shank Length 12 in
- Eye Inside Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # M6-A
- Zoro # G504921631
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M6-1.00 |
Shank Length | 12 in |
Eye Inside Diameter | 19 mm |
Eye Outside Diameter | 30 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 462 kg |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Ken forging m6-a - metric eyebolt - shoulder pattern - m6 x 1.00 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (N04122.037.0001)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Black Oxide Nylon, 15 PK (33297)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK (U11060.062.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2007-B)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, Steel, Zinc Plated (N2001-6)
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Carbon Steel (K2021)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-B)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2008-316SS-12)
- Ken Forging Eye Bolts