Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M30-3.50, 60 mm Shank, 55 mm ID, Steel
Mfr # M30-A
Zoro # G704921684
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M30-3.50
- Shank Length 60 mm
- Eye Inside Diameter 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # M30-A
- Zoro # G704921684
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M30-3.50 |
Shank Length | 60 mm |
Eye Inside Diameter | 55 mm |
Shank Diameter | 8 mm |
Eye Outside Diameter | 112.70 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 14,080 kg |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Ken forging m30-a - metric eyebolt - shoulder pattern - m30 x 3.50 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.062.0100)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2012-12)
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Carbon Steel (K2021)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Zinc Plated (K2004-ZN)
- KEN FORGING Eye Bolt With Shoulder, M48-5.00, 96 mm Shank, 82 mm ID, Steel (M48-A)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-4-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Galvanized (K2030-HDG)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- Ken Forging Eye Bolts