Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M24-3.00, 48 mm Shank, 46 mm ID, Steel
Mfr # M24-A
Zoro # G304921633
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M24-3.00
- Shank Length 48 mm
- Eye Inside Diameter 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # M24-A
- Zoro # G304921633
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M24-3.00 |
Shank Length | 48 mm |
Eye Inside Diameter | 46 mm |
Eye Outside Diameter | 90.40 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 8,470 kg |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging m24-a - metric eyebolt - shoulder pattern - m24 x 3.00 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK (TXV12114)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T516182YZ8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51420.062.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0600)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2022-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, 316 Stainless Steel, Plain (N2002-316SS-6)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 2-3/4 in Shank, 2 in ID, Steel, Plain (K2011-BLANK)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1.375 in ID, Carbon Steel (K2027-4)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 18 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-18)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0150)
- Ken Forging Eye Bolts