Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M20-2.50, 40 mm Shank, 41 mm ID, Steel
Mfr # M20-A
Zoro # G504921594
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M20-2.50
- Shank Length 40 mm
- Eye Inside Diameter 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # M20-A
- Zoro # G504921594
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M20-2.50 |
Shank Length | 40 mm |
Eye Inside Diameter | 41 mm |
Eye Outside Diameter | 81 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 6,292 kg |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Ken forging m20-a - metric eyebolt - shoulder pattern - m20 x 2.50 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.043.0150)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- SURTEK Rivet 18 X 14 1000 Pieces (113402)
- KEN FORGING Eye Bolt With Shoulder, M24-3.00, 48 mm Shank, 46 mm ID, Steel (M24-A)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2028-316SS-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, M6-1.00, 25.4 mm Shank, 19 mm ID, Steel, Plain (M6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1-1/2 in Shank, 3/4 in ID, Steel, Plain (K2021-1-1/2-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (N2003-4)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- Ken Forging Eye Bolts