Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel
Mfr # M18-A
Zoro # G904921675
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M18-2.50
- Shank Length 36 mm
- Eye Inside Diameter 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # M18-A
- Zoro # G904921675
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M18-2.50 |
Shank Length | 36 mm |
Eye Inside Diameter | 38 mm |
Eye Outside Diameter | 71.50 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 4,708 kg |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging m18-a - metric eyebolt - shoulder pattern - m18 x 2.50 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01201303.PL.DAR)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.080.0016)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- G.L. HUYETT Bridge Pin .091 x 2 CS ZC (BP-0006/D)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 10 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-10)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain (N2007-316SS-12)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-12)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Steel, Galvanized (N2002-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain (K2034)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 3 in Shank, 3/4 in ID, Steel, Plain (K2021-3-SS)
- Ken Forging Eye Bolts