Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M16-2.00, 32 mm Shank, 35 mm ID, Steel
Mfr # M16-A
Zoro # G504921679
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M16-2.00
- Shank Length 32 mm
- Eye Inside Diameter 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # M16-A
- Zoro # G504921679
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M16-2.00 |
Shank Length | 32 mm |
Eye Inside Diameter | 35 mm |
Eye Outside Diameter | 65 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 3,520 kg |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Ken forging m16-a - metric eyebolt - shoulder pattern - m16 x 2.00 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH-UNF)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.016.0150)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2004)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 15 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-15)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2030-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-3-316SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0040)
- Ken Forging Eye Bolts