Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, M14-2.00, 28 mm Shank, 33 mm ID, Steel
Mfr # M14-A
Zoro # G104921666
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M14-2.00
- Shank Length 28 mm
- Eye Inside Diameter 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # M14-A
- Zoro # G104921666
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | M14-2.00 |
Shank Length | 28 mm |
Eye Inside Diameter | 33 mm |
Eye Outside Diameter | 58 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Working Load Limit | 3,520 kg |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging m14-a - metric eyebolt - shoulder pattern - m14 x 2.00 - short shank drop forged carbon steel, self-colored. Fully threaded: iso coarse thread-6g. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (U36230.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34688)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.056.0400)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N2023-6)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, 316 Stainless Steel, Plain (N2014-316SS-12)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain (N2007-316SS-12)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2025-316SS-6)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 6 in Shank, 2 in ID, 316 Stainless Steel, Plain (N2010-316SS-6)
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine (N820-088)
- Ken Forging Eye Bolts