Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 7/8"-14, 2-1/4 in Shank, 1.6875 in ID, Carbon Steel
Mfr # K2029-UNF
Zoro # G004921575
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 7/8"-14
- Shank Length 2-1/4 in
- Eye Inside Diameter 1.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2029-UNF
- Zoro # G004921575
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 7/8"-14 |
Shank Length | 2-1/4 in |
Eye Inside Diameter | 1.6875 in |
Eye Outside Diameter | 3.25 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging k2029-unf - carbon eyebolt - shoulder pattern - 7/8-14 - 2-1/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68083)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.040.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Steel, Galvanized (N2022-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4-SS)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-20, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel (K2025-UNF)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 18 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-18)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Zinc Plated (K2034-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- MAZZELLA Machinery Eye Bolt With Shoulder, 2-1/2 in Shank, Steel (9900253)
- Ken Forging Eye Bolts