Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1.375 in ID, Carbon Steel
Mfr # K2027
Zoro # G404921670
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 1-3/4 in
- Eye Inside Diameter 1.375 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2027
- Zoro # G404921670
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 1-3/4 in |
Eye Inside Diameter | 1.375 in |
Eye Outside Diameter | 2.50 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging k2027 - carbon eyebolt - shoulder pattern - 5/8-11 - 1-3/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.75 in L, Steel Body, 25 PK (351212U.1)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x3 L (WWG-CLP-272)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Stainless Steel, Plain (N2003-SS-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, 316 Stainless Steel, Plain (N2030-316SS-12)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-3-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Zinc Plated (K2003-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide (42951)
- Ken Forging Eye Bolts