Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Carbon Steel
Mfr # K2028-6
Zoro # G804921645
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 6 in
- Eye Inside Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2028-6
- Zoro # G804921645
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 6 in |
Eye Inside Diameter | 1-1/2 in |
Eye Outside Diameter | 2.81 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging k2028-6 - carbon eyebolt - shoulder pattern - 3/4-10 - 6" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34125.018.6366)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.050.0600)
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3451-317)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04160.050.0200)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized (N2005-4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (K2031)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 1 in ID, Steel, Zinc Plated (K2023-4-1/2-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 8 in Shank, 1-3/4 in ID, Steel, Galvanized (N2009-8)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, 316 Stainless Steel, Plain (N2009-316SS-12)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4", 1.53 in Shank, 9/16 in ID, Stainless Steel, Weatherguard Coated (N221-580)
- Ken Forging Eye Bolts