Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Carbon Steel, Galvanized
Mfr # N2021-4*
Zoro # G804921317
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 4 in
- Eye Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # N2021-4*
- Zoro # G804921317
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 4 in |
Eye Inside Diameter | 1/2 in |
Thread Length | 2" |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Galvanized |
Working Load Limit | 500 lb |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Includes Nut | Yes |
Description
drop forged carbon steel hot dip galvanized to astm a 153: unc-2a before galvanizing each threaded eyebolt includes one galvanized hex nut assembled shank dia. & thread +.090/-.030 shank length +.060/-0 eye i.d. +.090/-.030 eye o.d. +.090/-.030 thread length +.060/-0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Cup, M4x0.70mmx10mm, PK100 (M51260.040.0010)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 110 PK (B04104.062.0150)
- TEI FASTNERS 1/4"-28 x 1-5/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK (PK1428-158FHP-01)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-4-1/2)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Zinc Plated (K2011-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-2-1/2-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Galvanized (K2027-A-HDG)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1-1/2 in Shank, 3/4 in ID, Steel, Plain (K2021-1-1/2-SS)
- Ken Forging Eye Bolts