Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 1/2"-20, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel
Mfr # K2025-UNF
Zoro # G704921578
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 1-1/2 in
- Eye Inside Diameter 1.1875 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2025-UNF
- Zoro # G704921578
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-20 |
Shank Length | 1-1/2 in |
Eye Inside Diameter | 1.1875 in |
Shank Diameter | 3/8 in |
Eye Outside Diameter | 2.06 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging k2025-unf - carbon eyebolt - shoulder pattern - 1/2-20 - 1-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10 (U51431.018.0125)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32428)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel (K2025)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated (N2001-5)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 18 in Shank, 2 in ID, Steel, Galvanized (N2010-18)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 2-1/2 in Shank, 1 in ID, Steel, Plain (K2023-B-BLANK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-LT)
- Ken Forging Eye Bolts