Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 1-3/4"-8, 3-3/4 in Shank, 2.875 in ID, Carbon Steel
Mfr # K2035-8 SPEC.
Zoro # G404921656
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1-3/4"-8
- Shank Length 3-3/4 in
- Eye Inside Diameter 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2035-8 SPEC.
- Zoro # G404921656
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1-3/4"-8 |
Shank Length | 3-3/4 in |
Eye Inside Diameter | 2.875 in |
Eye Outside Diameter | 6.06 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Working Load Limit | 28,000 lb |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Ken forging k2035-8 spec. - carbon eyebolt - shoulder pattern - 1-3/4-8 - 3-3/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: 8 t.p.i.. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 3-1/8 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12221)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.043.7200)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 3/8 in OD (SO-050BR)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-2-1/4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Zinc Plated (K2011-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Plain (N2014-316SS-6)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-4-ZN)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- Ken Forging Eye Bolts