Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 1-1/8"-8, 2-3/4 in Shank, 2 in ID, Carbon Steel
Mfr # K2031-8 SPEC.
Zoro # G104921642
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1-1/8"-8
- Shank Length 2-3/4 in
- Eye Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2031-8 SPEC.
- Zoro # G104921642
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1-1/8"-8 |
Shank Length | 2-3/4 in |
Eye Inside Diameter | 2 in |
Eye Outside Diameter | 4 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Working Load Limit | 12,000 lb |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Ken forging k2031-8 spec. - carbon eyebolt - shoulder pattern - 1-1/8-8 - 2-3/4" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: 8 t.p.i.. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- LANG TOOLS 7pc Wheel Stud Thread Restor (2583)
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK (68368)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-BLANK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (K2025-A)
- KEN FORGING Machinery Eye Bolt With Shoulder, M16-2.00, 44.5 mm Shank, 35 mm ID, Steel, Plain (M16)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4-1/2)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4-1/4 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-4-1/4)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- Ken Forging Eye Bolts