Shop All Eye Bolts
Ken Forging
Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2.1875 in ID, Alloy Steel
Mfr # K2032-LT
Zoro # G404921700
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Shank Length 3 in
- Eye Inside Diameter 2.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # K2032-LT
- Zoro # G404921700
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Shank Length | 3 in |
Eye Inside Diameter | 2.1875 in |
Eye Outside Diameter | 4.43 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Alloy Steel |
Working Load Limit | 18,400 lb |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Ken forging k2032-lt - 8620 alloy eyebolt - shoulder pattern - 1-1/4-7 - 3" shank drop forged carbon steel, self-colored. Astm f 541. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L (A0351000400G)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Brass Steel Pan Head Phillips Drive, 30 PK (64153)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Plain (N2022-SS-2-1/4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Galvanized (K2027-HDG)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-12)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Zinc Plated (K2032-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, Steel, Plain (N2030-SS-12)
- Ken Forging Eye Bolts