Shop All Eye Bolts
Ken Forging
Eye Bolt 5/8"-11, 4 in Shank, 1-3/8 in ID, Carbon Steel, Galvanized
Mfr # K2007-4-HDG
Zoro # G804921591
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 4 in
- Eye Inside Diameter 1-3/8 in
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2007-4-HDG
- Zoro # G804921591
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 4 in |
Eye Inside Diameter | 1-3/8 in |
Eye Outside Diameter | 2-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Galvanized |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Description
Ken forging k2007-4-hdg - carbon eyebolt - plain pattern - 5/8-11 - 4" shank drop forged carbon steel. Astm a489 fully threaded: unc-2a before galvanizing. Mating part must be oversized in accordance with astm a 563. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- CALBRITE Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 316, Polished Finish (S60312TR00)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (SSCIA0620300-005P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4-1/4 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-4-1/4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Galvanized (K2029-HDG)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 6 in Shank, 1-11/16 in ID, Steel, Plain (K2009-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-4-1/2)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 3 in Shank, 3/4 in ID, Steel, Plain (K2021-3-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, 316 Stainless Steel, Plain (K2003-316SS)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- Ken Forging Eye Bolts