Shop All Eye Bolts
Ken Forging
Eye Bolt 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized
Mfr # K2007-4-1/2-HDG
Zoro # G404921588
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 4-1/2 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2007-4-1/2-HDG
- Zoro # G404921588
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 1-3/8 in |
Eye Outside Diameter | 2-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Eyebolt Type | Plain Pattern |
Type | Plain Pattern |
Description
Ken forging k2007-4-1/2-hdg - carbon eyebolt - plain pattern - 5/8-11 - 4-1/2" shank drop forged carbon steel. Astm a489 fully threaded: unc-2a before galvanizing. Mating part must be oversized in accordance with astm a 564. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish (03157)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- MIDWEST ENTERPRISES Kit Cotter Pins (11212)
- ZORO SELECT M6-1.00 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0012)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Steel, Galvanized (N2002-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2027-2-1/2-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-A-HDG)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-SS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated (M16010.240.0001)
- Ken Forging Eye Bolts