Shop All Eye Bolts
Ken Forging
Eye Bolt 5/16"-18, 1.125 in Shank, 7/8 in ID, Carbon Steel, Plain
Mfr # K2002
Zoro # G904921668
product price: $8.75
/ea
Sold in multiples of 3 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 1.125 in
- Eye Inside Diameter 7/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2002
- Zoro # G904921668
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 1.125 in |
Eye Inside Diameter | 7/8 in |
Eye Outside Diameter | 1.4375 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Description
Ken forging k2002 - carbon eyebolt - plain pattern - 5/16-18 - 1-1/8" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2032-12)
- KEN FORGING Eye Bolt With Shoulder, M12-1.75, 25.4 mm Shank, 30 mm ID, Steel (M12-A)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, 316 Stainless Steel, Plain (K2030-316SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Plain (K2036)
- KEN FORGING Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Carbon Steel (K2021)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 6 in Shank, 1-11/16 in ID, Steel, Plain (K2009-6)
- RICHELIEU AMERICA Onward Screw Eye, 5/32 in Dia Wire, 15.8 mm L Thread, 1-1/2 in OAL, Metal, Zinc (2508XR)
- Ken Forging Eye Bolts