Shop All Eye Bolts
Ken Forging
Eye Bolt 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel
Mfr # K2002-316SS
Zoro # G604921715
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 1-1/8 in
- Eye Inside Diameter 7/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # K2002-316SS
- Zoro # G604921715
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 1-1/8 in |
Eye Inside Diameter | 7/8 in |
Eye Outside Diameter | 1-7/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Description
Ken forging k2002-316ss - 316 stainless eyebolt - plain pattern - 5/16-18 - 1-1/8" shank drop forged stainless steel, passivated & electropolished. Astm a193-b8m. Fully threaded: unc-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- VAST Square Washer, Fits Bolt Size 3/8 in Hot Dipped Galvanized Finish, 50 PK (V500 3/8HDG-50)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 15 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-15)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 8 in Shank, 2-3/16 in ID, Steel, Galvanized (N2032-8)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-20, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel (K2025-UNF)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1.1875 in ID, Carbon Steel, Zinc Plated (K2025-A-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2008-ZN)
- HOMEPAGE 02-3468-807 Lagre Eye Bolt Stainless Steel Screw 0.375 x 1.88 in. - pack of 10 (HO152778)
- Ken Forging Eye Bolts