Shop All Eye Bolts
Ken Forging
Eye Bolt 3/8"-16, 4-1/4 in Shank, 3/4 in ID, Stainless Steel
Mfr # N2003-316SS-4-1/4
Zoro # G304921466
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 4-1/4 in
- Eye Inside Diameter 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # N2003-316SS-4-1/4
- Zoro # G304921466
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4-1/4 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 2" |
Eye Outside Diameter | 1-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Working Load Limit | 1,200 lb |
Eyebolt Type | Plain Pattern |
Type | Plain Pattern |
Includes Nut | Yes |
Description
drop forged 316 stainless steel, passivated & electropolished each threaded eyebolt includes one 316 stainless steel hex nut assembled shank dia. & thread +.090/-.030 shank length +.060/-0 eye i.d. +.090/-.030 eye o.d. +.090/-.030 thread length +.060/-0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK (37REXBP)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 3-1/4 in Shank, 5/8 in ID, 316 Stainless Steel (N2002-316SS-3-1/4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-LT)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2030-6)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-2-1/2)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (K2022-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2005-316SS-6)
- L.H. DOTTIE Eye Bolt #10-24, 1-3/8 in Shank, 5/16 in ID, Carbon Steel, Zinc Plated, 50 PK (EB2)
- Ken Forging Eye Bolts