Shop All Eye Bolts
Ken Forging
Eye Bolt 3/8"-16, 3 in Shank, 3/4 in ID, Carbon Steel, Galvanized
Mfr # N2003-3
Zoro # G004921322
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 3 in
- Eye Inside Diameter 3/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # N2003-3
- Zoro # G004921322
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 3 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 1-1/2" |
Eye Outside Diameter | 1-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Galvanized |
Working Load Limit | 1,200 lb |
Eyebolt Type | Plain Pattern |
Type | Plain Pattern |
Includes Nut | Yes |
Description
drop forged carbon steel hot dip galvanized to astm a 153: unc-2a before galvanizing each threaded eyebolt includes one galvanized hex nut assembled shank dia. & thread +.090/-.030 shank length +.060/-0 eye i.d. +.090/-.030 eye o.d. +.090/-.030 thread length +.060/-0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Lg (Z2366)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- MIDWEST FASTENER 1" Brl Lg, Steel Zinc, 12 PK (31663)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.016.0025)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2007-B)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Zinc Plated (K2034-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 3 in Shank, 3/4 in ID, Steel, Plain (K2021-3-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain (M18)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-ZN)
- ZORO SELECT Eye Bolt M24, 22 mm ID, Steel, Black Oxide, 5 PK (M16180.240.0080)
- Ken Forging Eye Bolts