Shop All Eye Bolts
Ken Forging
Eye Bolt 1/4"-28, 1 in Shank, 3/4 in ID, Steel, Plain
Mfr # K2001-UNF
Zoro # G604921609
Sold in multiples of 2 for $74.58
$74.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # K2001-UNF
- Zoro # G604921609
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-28 |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Eye Outside Diameter | 1.18 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Description
Ken forging k2001-unf - carbon eyebolt - plain pattern - 1/4-28 - 1" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-B-ZN)
- ZORO SELECT Ring Pin, Detent, 1/2x2 1/2 In, PK5 (30-48)
- HHIP Helical Insert Repair Kit, Helical Inserts, M8-1.25 (1011-0068)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, 316 Stainless Steel, Plain (K2032-316SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2010-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 6 in Shank, 1-11/16 in ID, Steel, Plain (K2009-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (K2023-2-1/2-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M24)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, 316 Stainless Steel, Plain (N2030-316SS-12)
- Ken Forging Eye Bolts