Shop All Eye Bolts
Ken Forging
Eye Bolt 1/4"-20, 5 in Shank, 1/2 in ID, Carbon Steel, Galvanized
Mfr # N2001-5*
Zoro # G404921373
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 5 in
- Eye Inside Diameter 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # N2001-5*
- Zoro # G404921373
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 5 in |
Eye Inside Diameter | 1/2 in |
Thread Length | 2-1/2" |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Galvanized |
Working Load Limit | 500 lb |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Includes Nut | Yes |
Description
drop forged carbon steel hot dip galvanized to astm a 153: unc-2a before galvanizing each threaded eyebolt includes one galvanized hex nut assembled shank dia. & thread +.090/-.030 shank length +.060/-0 eye i.d. +.090/-.030 eye o.d. +.090/-.030 thread length +.060/-0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (75C200KCS)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU5)
- TOMPKINS Hydraulic Fitting-International10MM BONDED SEAL (DS-MM-10)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-BLANK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (K2023-3-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1-1/2 in Shank, 3/4 in ID, Steel, Plain (K2021-1-1/2-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-4-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2010-ZN)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- Ken Forging Eye Bolts