Shop All Eye Bolts
Ken Forging
Eye Bolt 1"-14, 2-1/2 in Shank, 1.8125 in ID, Carbon Steel, Plain
Mfr # K2010-UNS
Zoro # G804921669
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-14
- Shank Length 2-1/2 in
- Eye Inside Diameter 1.8125 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # K2010-UNS
- Zoro # G804921669
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1"-14 |
Shank Length | 2-1/2 in |
Eye Inside Diameter | 1.8125 in |
Eye Outside Diameter | 3.56 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Plain |
Eyebolt Type | Plain Pattern |
Type | Plain Pattern |
Description
Ken forging k2010-uns - carbon eyebolt - plain pattern - 1-14 - 2-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Galvanized, 5 PK (2858312)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X1210)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0025)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2030-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 9 in Shank, 2 in ID, Steel, Hot Dipped Galvanized (N2030-9)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (K2022-ZN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized (N2005-4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2032)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2023-6)
- Ken Forging Eye Bolts