No Product Image Available

Kemp Usa

Premium Ultimate EMS Backpack - Tarpaulin


product price: $469.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This backpack by Kemp USA has two large frontal pockets that measure 10 inches and the lower pocket has elastic loops on the inside. The upper pocket comes with a zippered pouch on the outside. On the sides it features two pockets measuring 19 inches. The pocket on the right comes with dividers and the pocket on the left includes 4 standard size removable pouches (as seen in the photo). Upon opening the main compartment of the backpack you will see three large utility pouches and one extra large utility pouch. The lower section of the bag has two hook and loop straps to hold a D tank Cylinder. This bag comes with molded feet on the bottom for extra protection and handles for carrying if desired. Constructed with 600 D tear-resistant nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.