Kemp USA 14-013-ROY-L Pro Water Aerobic Belt Color-Coded; Large - Royal Blue
Mfr # 14-013-ROY-L
Zoro # G003771188
Product Information
- Brand Kemp Usa
- MFR # 14-013-ROY-L
- Zoro # G003771188
- UPC # 819386013111
- Country of Origin China
- Category Exercise Equipment
Description
The Kemp Water Aerobic Belt unlike others is manufactured out of special EVA foam designed to withstand chlorinated water. Reinforced nylon belt attachments with plastic couplings, so as not to wear out. This belt is specially contoured to fit below the ribcage and above the hips for easy motion and breathing. Provides lumbar support and vertical balance. Newly designed belt is slim enough to keep you afloat without hampering arm movement, while engaging the core muscles due to its unique shape. Color-coded by size for ease of finding your belt size during water aerobics classes.
Specifications- Size: Large
- Color: Royal Blue
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES WILD BIRD PRODUCTS Seed Sauce 8Oz (FS08)
- LOGO BRANDS Wisconsin Round Table (244-31)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - Large (GL-GLV-L)
- A.R. NORTH AMERICA Kit Valve SXW (AR2871)
- KEMP USA Kemp Aerobic Belt, Medium, 14-006-MED (14-006-MED)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABD)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2762 Theraputty Scented Exercise Putty; Cherry & Red; Light - 2 oz (315114)
- FITNESSFREAK Wooden Slant Exercise Board with Adjustable Incline & Non-Slip Surface (FI1258929)
- DIGI-FLEX Digi-Flex 10-3798 Fitness Hand Exerciser with Plastic Stand - Set of 5 (693506)
- FURINNO Furinno RF1501 Rfitness Professional Training Exercise Fitness Resistance Band - 4 Piece (RF1501)
- GOFIT 13-Inch Core Balance Disk with Inflation Needle (GF-CDISK)
- Kemp Usa Exercise Equipment