Kemp USA 14-013-PUR-S Pro Water Aerobic Belt Color-Coded; Small - Purple
Mfr # 14-013-PUR-S
Zoro # G203771100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kemp Usa
- MFR # 14-013-PUR-S
- Zoro # G203771100
- UPC # 819386013098
- Country of Origin China
- Category Exercise Equipment
Description
The Kemp Water Aerobic Belt unlike others is manufactured out of special EVA foam designed to withstand chlorinated water. Reinforced nylon belt attachments with plastic couplings, so as not to wear out. This belt is specially contoured to fit below the ribcage and above the hips for easy motion and breathing. Provides lumbar support and vertical balance. Newly designed belt is slim enough to keep you afloat without hampering arm movement, while engaging the core muscles due to its unique shape. Color-coded by size for ease of finding your belt size during water aerobics classes.
Specifications- Size: Small
- Color: Purple
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- AFTERMARKET 265811 OEM Replacement Belt (265-811-STN)
- MTD Plate-Shave 22 (790-00117-0637)
- KEMP USA Kemp Aerobic Belt, Medium, 14-006-MED (14-006-MED)
- AFS-TEX Active Anti-Microbial Exercise Wobble Balance Board (FCWB1420ABK)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- CHAMPION SPORTS Resistance Tube (xt5)
- GOFIT Professional Grade Core Stability Ball (55 cm; Blue) (GF-55PRO)
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Green) (197717FFQ)
- LEISURE SPORTS Leisure Sports Indoor Bike Trainer Stand, Gray (712358ZZV)
- Kemp Usa Exercise Equipment