Kemp Usa

Kemp USA 12-002-GRN-WHI 6 ft. Umbrella; Green & White


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Kemp Umbrella is made of durable weather-resistant nylon with a vinyl laminate covering to protect it against the elements. Diameter of the umbrella spans 6 ft. Height is 7 .5 ft. aluminum pole with push button tilting device. Diameter of umbrella pole is 1.375 inches.

Specifications
  • Size: 6 ft.
  • Color: Green & White
  • Weight: 9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.