Kemp USA 10-104-RED-PRE Premium Large Professional Trauma Bag; Red
Mfr # 10-104-RED-PRE
Zoro # G504053981
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kemp Usa
- MFR # 10-104-RED-PRE
- Zoro # G504053981
- UPC # 819386013999
- Country of Origin China
- Category Fanny & Waist Packs
Description
The Kemp Red Premium Professional Trauma Bag has been adapted from the best selling, standard professional trauma bag for those seeking an ultra durable bag that will stand up to heavy use and is water resistant. Made from highly durable 1680 Denier Nylon, gel foam padded shoulder strap for increased comfort, high stress points reinforced with bar tack and cross stitching, highly visible reflective pull tabs and reflective trim, metal black nickel hardware. Includes optimum organization, like a front pocket organized with elastic loops and pouches, an external, easy-access top pocket, and an internal pouch; suitable to accommodate the most modern supplies used by emergency professionals. Features a pull out kneeling pad for the rescuer to use while working on a patient.
Specifications- Color: Red
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line Name Tent Holder, 11-3/16in x 4-1/4in, Clear, 25 Cards/Pack (87507)
- PRIME-LINE Lock Mailbox 5Cam Assort (S4533)
- 2000 PLUS Ink, 2000PlusSelfInking, Blue (032961)
- CALCULATED INDUSTRIES Construction Calculator, PipeTrades (4095)
- KEMP USA Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL (10-103-RED-NL)
- PROPAC FANNY PACK, BLACK (D2005-BLACK)
- EVEREST TRADING Everest 044MD-BK 13.5 in. Wide Everest Signature Fanny Pack (044MD-BK)
- MAX H-1 Waistpack -black (0316B)
- EVEREST TRADING Everest 044KD-GN 11.5 in. Wide Everest Signature Fanny Pack (044KD-GN)
- EVEREST TRADING Everest 044XLD-BK 16.5 in. Wide Everest Signature Fanny Pack (044XLD-BK)
- EVEREST Everest 044KS-TURQ Signature Waist Pack - Junior - Turquoise (044KS-TURQ)
- Kemp Usa Fanny & Waist Packs