Shop All Medical Equipment Bags & Cases
Kemp Usa
Kemp 10-993-Yellow 18 In. Spineboard Yellow
Mfr # 10-993-Yellow
Zoro # G104086884
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kemp Usa
- MFR # 10-993-Yellow
- Zoro # G104086884
- UPC # 819386010356
- Country of Origin China
- Category Medical Equipment Bags & Cases
Description
The AB 18 in. Spineboard is an economical yet extremely strong board. The shell of the board is heavy duty and is x-ray translucent.
Features- The board comes with 21 handholds and 8 pins for your strapping needs.
- The spineboard is waterproof and excellent for water rescue.
- It's made of durable polyethylene.
- Color - Yellow
- Dimension - 74 L x 18 H x 2 W in.
- Item Weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59320)
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- DOVE White Beauty Bar, Light Scent, 2.6 oz, PK36 (61073CT)
- KEMP USA 10 Unit Plastic Box With Gasket Empty (10-714)
- KEMP USA Navy Cervical Collar Bag w/ Reflective Tape (10-102-NVY)
- KEMP USA Kemp USA Clear Guard Hip Pack With Mesh Botom (10-103-CLR-MSH)
- KEMP USA Kemp USA Tarpaulin Red Fluid-Resistant Rescue And Tactical EMS Bag (10-122-RED-TPN)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- IMPACT PRODUCTS Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (BWK 7351)
- Kemp Usa Medical Equipment Bags & Cases