Shop All First Aid Kits
Kemp Usa
Kemp 10-705 24 Unit First Aid Kit
Mfr # 10-705
Zoro # G504138947
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kemp Usa
- MFR # 10-705
- Zoro # G504138947
- UPC # 819386010998
- Country of Origin United States
- Category First Aid Kits
Description
The KEMP 35 Person First Aid Kit meets many state codes. It includes all necessities such as adhesive strips, tape, first-aid cream, gauze, compresses, gloves, iodine swabs, insect sting swabs, ice packs, absorbent compress, eye dressing, etc.
Features- Ammonia Inhalants: 3
- Butterfly closures, medium: 10
- Cold pack, instant: 2
- Disposable gloves: 2
- Eye pad: 4
- First Aid cream tube: 2
- First Aid Guide: 1
- Guaze bandage 1 x 5 yards: 3
- Guaze bandage 2 x 5 yards: 2
- Guaze bandage 3 x 5 yards: 1
- Guaze bandage 4 x 5 yards: 1
- Scissors: 1
- Tape, 1/2 in. x 5 yards: 2
- Tourniquet: 1
- Triangular bandage: 1
- Tweezer: 1
- Wire splint: 1
- Wound cleaning pads: 4
- Ziplock Bag: 1
- First aid kit with hard plastic case
- Dimension - 9.5 L x 10.5 H x 3 W in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Sterilization Pouches 3.5" x 9" (4462)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- MEDEGEN MEDICAL PRODUCTS Container Bracket, 3 gal., Wall Mount, Wht (8786F)
- DUKE CANNON Illegally Cut Pine Scent Soap Bar 10 oz (01HLDYILLGLPNE)
- KEMP USA Ambu CPR Mask With 02 Inlet, 10-502 (10-502)
- KEMP USA Kemp USA 10-127 First Aid Blanket Bag (10-127)
- KEMP USA 24 Unit Plastic Box With Gasket Empty (10-715)
- KEMP USA Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft (10-711)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 10 Person (90691)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- Kemp Usa First Aid Kits