Shop All Pool and Spa Chemicals
Kem Tek
Liquid Chlorine, 84 gal Bottle, Alkaline
Mfr # 26009047373
Zoro # G311225908
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- pH Value Alkaline
- Fragrance Chlorine
- Container Size 1 gal
- Product Label Pool Chlorinating Liquid
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kem Tek
- MFR # 26009047373
- Zoro # G311225908
- UPC # 10041596003317
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 1 gal |
Details
Item | Chlorine |
pH Value | Alkaline |
Fragrance | Chlorine |
Product Label | Pool Chlorinating Liquid |
Container Type | Jug |
Cleaner Form | Liquid |
Color | Yellow |
pH Level | 13 |
Primary Chemical | Sodium Hypochlorite |
Description
Chlorine, Product Label Pool Chlorinating Liquid, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, pH Value Alkaline, pH Level 13, Standards Not Applicable, Color Yellow, Fragrance Chlorine, Primary Chemical Sodium Hypochlorite, Package Quantity 84
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- MISTY 1 gal. Liquid Hand Soap Jug (1038793)
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Trash Can, Orange, Open Top, Plastic (2119307)
- KEM TEK PH Adjuster, Liquid, Clear, 1 gal., PK42 (26459047375)
- ADVANTIS TECHNOLOGIES Advantis Tech BE1 Leisure Time Sodium Bromide 1 Lbs. (BE1)
- HTH Granule Chlorine Stabilizer 4 lb (67061)
- HTH HTH 86068 4 lbs Granule Calcium Hardness Increaser - Pack of 3 (86068)
- HTH Super Granule Shock Treatment 1 lb (52019)
- O-ACE-SIS Chlorinating Tabs 55# Cm (F019055055AK)
- HTH Pool Care Liquid Algae Guard 32 oz (67289)
- Kem Tek Pool and Spa Chemicals