Shop All Tactical Crossbody, Shoulder & Sling Bags
Kelty
Backpack, Backpack, Navy, 500D Kodra
Mfr # T2615217NV
Zoro # G6563011
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Material 500D Kodra
- Features Backpack
- Closure Type zipper
- Height 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelty
- MFR # T2615217NV
- Zoro # G6563011
- UPC # 727880849245
- Country of Origin Bangladesh
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Height | 26" |
Width | 12" |
Length | 16" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Navy |
Material | 500D Kodra |
Features | Backpack |
Closure Type | zipper |
Description
Redwing T 50 Navy
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- SCOTCH 3M N95 Sanding and Fiberglass Respirator White 2 pk (8200H2-C)
- KELTY Backpack, Backpack, Tactical Gray, 500D Kodra (T2615217GY)
- KELTY Backpack, Backpack, Black, 500D Kodra (T2615217BK)
- CONDOR OUTDOOR PRODUCTS ANNEX ADMIN POUCH, OLIVE DRAB (191086-001)
- CONDOR OUTDOOR PRODUCTS SWIFTLINK PADDED BUNGEE SLING, BLACK (211181-002)
- CONDOR OUTDOOR PRODUCTS PHONE POUCH, BLACK (191224-002)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- CONDOR OUTDOOR PRODUCTS SMALL UTILITY POUCH, BLACK (191044-002)
- Kelty Tactical Crossbody, Shoulder & Sling Bags