Shop All Tactical Crossbody, Shoulder & Sling Bags
Kelty
Backpack, Backpack, Forest Green, 500D Kodra
Mfr # T2615217FG
Zoro # G6544209
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Material 500D Kodra
- Features Backpack
- Width 12"
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelty
- MFR # T2615217FG
- Zoro # G6544209
- UPC # 727880849221
- Country of Origin Cambodia
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width | 12" |
Height | 26" |
Length | 16" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Forest Green |
Material | 500D Kodra |
Features | Backpack |
Closure Type | zipper |
Description
Redwing T 50 Forest Green
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Visitor Parking Lot Stencil, PMS48 (PMS48)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH4X002500)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- KELTY Backpack, Backpack, Tactical Gray, 500D Kodra (T2615217GY)
- KELTY Backpack, Backpack, Black, 500D Kodra (T2615217BK)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- CONDOR OUTDOOR PRODUCTS FLASHLIGHT POUCH, OLIVE DRAB (MA48-001)
- CONDOR OUTDOOR PRODUCTS H2O POUCH, OLIVE DRAB (MA40-001)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, OLIVE DRAB (MA64-001)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, NAVY BLUE (MA64-006)
- Kelty Workwear and Protective Clothing