Shop All Tactical Crossbody, Shoulder & Sling Bags
Kelty
Backpack, Backpack, Black, 500D Kodra
Mfr # T2615217BK
Zoro # G6578028
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Material 500D Kodra
- Features Backpack
- Height 26"
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelty
- MFR # T2615217BK
- Zoro # G6578028
- UPC # 727880849214
- Country of Origin Cambodia
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Height | 26" |
Length | 16" |
Width | 12" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Black |
Material | 500D Kodra |
Features | Backpack |
Closure Type | zipper |
Description
Redwing T 50 Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Waste Oil Sign, Landscape (OS-NS-A-1014-L-16869)
- FALLTECH Full Body Harness, XL, Polyester (7081BXL)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09-V)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- KELTY Backpack, Backpack, Tactical Gray, 500D Kodra (T2615217GY)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, NAVY BLUE (MA26-006)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- SCIPIO Tactical Sling Bag Black (JYFSP11)
- 5.11 Bag/Tote, Bag, Black, 600d Polyester (56045)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- Kelty Tactical Crossbody, Shoulder & Sling Bags