Shop All Mouse Pads & Wrist Rests
Kellyrest
Wrist Rest-Soft Back Base-27" Black
Mfr # KCS52306
Zoro # G1367398
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Non-skid Base, Ergonomic, Wrist Rest, Durable, Pressure Sensitive
- Width 27"
- Height 0.75"
- Depth 2.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellyrest
- MFR # KCS52306
- Zoro # G1367398
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 27" |
Height | 0.75" |
Depth | 2.50" |
Details
Item | Wrist Rest,Soft Back Base,27",Black |
Color | Black |
Features | Non-skid Base, Ergonomic, Wrist Rest, Durable, Pressure Sensitive |
Description
Wrist Rest,Soft Back Base,27 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- ILC Replacement for Hiab H983.6713 (H983.6713 HIAB)
- KELLYREST SRV-Mouse Pad-Blue (KCS81103)
- KELLYREST Palm Support, Black (KCS50175)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- KELLYREST Gel Keyboard Wrist Rest-Black (KCS10160)
- KELLYREST SRV-Mouse Pad-Black (KCS81106)
- KELLYREST Wrist Rest-Soft Back Base-19" Black Base (KCS51306)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- Kellyrest Mouse Pads & Wrist Rests