Shop All Keyboard and Mouse Trays & Covers
Kellyrest
Underdesk Keyboard Drawer, Mse Platform-Gray
Mfr # KCS39180
Zoro # G1367249
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Height 1.3"
- Depth 15.5"
- Material Steel
- Product Type Keyboard/Mouse Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellyrest
- MFR # KCS39180
- Zoro # G1367249
- Country of Origin United States
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 21" |
Height | 1.3" |
Depth | 15.5" |
Details
Item | Underdesk Keyboard Drawer,Mse Platfor |
Material | Steel |
Product Type | Keyboard/Mouse Tray |
Description
Underdesk Keyboard Drawer,Mse Platfor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- ILC Replacement for Defibtech Dbp-1400 (DBP-1400 DEFIBTECH)
- ILC Replacement for Norelco HP 1328e (HP 1328E NORELCO)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-338LI)
- KELLYREST Lift N Lock Leverless Keyboard Tray w/Mouse Platform (KCS69575)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- 3M Adjustable Keyboard Tray 26.5 X23 X8 (AKT170LE)
- FELLOWES Tray, Keyboard Manager, Black (FEL8038301)
- STRATIS INDUSTRIES Sunway Inc Cmlz408Ch Complete Articulating Systems - Lift And Lock Arm With Cam Lock Technology -Armcml-Z (CMLZ408CH)
- FELLOWES Drawer, Keyboard, Under, Black/Silver (8031207)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Gyration As04126. Protects From Liquid (GY1338-86)
- Kellyrest Keyboard and Mouse Trays & Covers