Shop All Monitor Mounts & Brackets
Kellyrest
Monitor Support, Single Arm Extension
Mfr # KCS17915
Zoro # G1239614
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Compatibility 1 x Monitor
- Product Type Mounting Arm
- Features Grommet, Swivel, Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellyrest
- MFR # KCS17915
- Zoro # G1239614
- Country of Origin Canada
- Category Monitor Mounts & Brackets
Details
Color | Silver |
Compatibility | 1 x Monitor |
Product Type | Mounting Arm |
Item | Monitor Support,Single Arm Extension |
Features | Grommet, Swivel, Adjustable |
Description
Monitor Support,Single Arm Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3gen Dermlite PRO Battery (DERMLITE PRO)
- BATTERY CLERK AJC® MotoTec 24V Electric mini Quad 12V 12Ah Scooter Battery (MOTOTEC-24V ELECTRIC MINI QUAD)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-122-sw1 (RAM-VBD-122-SW1 RAM MOUNTS)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- KELLYREST Notebook Stand with Dual Cooling Fans (KCS10909)
- KELLYREST Desktop Monitor Stand with Single Storage Drawer (KCS10368)
- KELLYREST Desktop Monitor Stand with Dual Storage Drawers (KCS10369)
- CHIEF MANUFACTURING Thinstall In-Wall Box-Large;Ts525/Ts32 (TA500)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- VADDIO 5Drop Down Mount For Large Ptz (535-2000-292)
- Kellyrest Monitor Mounts & Brackets