Shop All Mouse Pads & Wrist Rests
Kelly Computer Supply
Rest, Wrist and Extend Keyboard, Black
Mfr # 52306
Zoro # G5027429
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material LYCRA®
- Width 27"
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelly Computer Supply
- MFR # 52306
- Zoro # G5027429
- UPC # 762984523066
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 27" |
Height | 1" |
Depth | 11" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Material | LYCRA® |
Features | Ergonomic |
Product Type | Rest,Wrist and Extend Keyboard,Black |
Wrist Filling Material | Memory Foam |
Theme | Solid Color |
Base Material | PVC |
Description
Rest,Wrist and Extend Keyboard,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Battery, Replacement For Csb, Gp1245 Battery (GP1245 BATTERY)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- LOWELL Rackmount Attenuator 25W (25LVC-RM)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - Black (UM385BK)
- KELLY COMPUTER SUPPLY Optical Mouse Pad, 9 x 7-3/4 x 1/8, Blue (KCS81103)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, Non-Skid, Foam, Blk (KCS02306)
- KELLY COMPUTER SUPPLY Optical Mouse Pad, 9 x 7-3/4 x 1/8, Red (KCS81108)
- FLASH FURNITURE Black Micro Weave Anti-Slip Full Desktop Mouse Pad (NAN-GM1030-BK-GG)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- Kelly Computer Supply Mouse Pads & Wrist Rests