Shop All Mouse Pads & Wrist Rests
Kelly Computer Supply
Optical Mouse Pad, 9 x 7-3/4 x 1/8, Red
Mfr # KCS81108
Zoro # G4592909
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Material Vinyl
- Depth 7.75"
- Wrist Filling Material None
- Base Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelly Computer Supply
- MFR # KCS81108
- Zoro # G4592909
- UPC # 762984811088
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 7.75" |
Details
Pad Type | Mouse Pad |
Color | Red |
Material | Vinyl |
Wrist Filling Material | None |
Base Material | Neoprene |
Theme | Solid Color |
Features | Ergonomic |
Description
Kelly Computer Supply Optical Mouse Pad, 9 x 7-3/4 x 1/8, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Sure-Lites 26-50 - 4PK (MAX3972057)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- LIVEWIRE Logitech Wireless Touch Keyboard With Built-In Touchpad (LI81253)
- NITE IZE Fits All Horizontal Holster for XXL Phones - Black (CCSF2L-01-R3)
- KELLY COMPUTER SUPPLY Rest, Wrist and Extend Keyboard, Black (52306)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, Non-Skid, Foam, Blk (KCS02306)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- COMPUCESSORY Gel Mouse Pads9"X10"Blue (CCS45162)
- MSI VIDEO MSI AGILITY GD30 Mousepad, AGILITYGD30 (AGILITY GD30)
- FLOORTEX Glacier Glass Mat, Desk Pad, 19" x 24 (FCDE1924G)
- SKILLEDPOWER 7.75 x 9.25 In. Three Glasses Of Wine Purple Mouse Pad; Hot Pad Or Trivet (SK247002)
- Kelly Computer Supply Mouse Pads & Wrist Rests