Shop All Mouse Pads & Wrist Rests
Kelly Computer Supply
Keyboard Wrist Rest, Non-Skid, Foam, Blk
Mfr # KCS02306
Zoro # G0721069
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Vinyl
- Height 1"
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelly Computer Supply
- MFR # KCS02306
- Zoro # G0721069
- UPC # 762984023061
- Country of Origin United States
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 19" |
Depth | 10" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Material | Vinyl |
Features | Ergonomic |
Weight | 1 lb |
Theme | Solid Color |
Wrist Filling Material | Foam |
Description
Keyboard Wrist Rest,Non-Skid,Foam,Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces CTM Homecare HS-890, HS-560 (ML50-12521)
- KELLY COMPUTER SUPPLY Rest, Wrist and Extend Keyboard, Black (52306)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- FELLOWES Microbanreg Ultra Thin Mouse Pad Black, Black (FEL5908101)
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach (FEL9179301)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Black (9182301)
- FELLOWES Mouse Pad, Blue (58021)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- Kelly Computer Supply Mouse Pads & Wrist Rests