Shop All Chips, Pretzels and Popcorn
Kelloggs
Pop Tarts, Frosted Strawberry, 3.67, PK6
Mfr # 3800031732
Zoro # G9765718
product price: $10.69
/pk 6, $1.78/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Frosted Strawberry
- Size 3.67 oz
- Snack Food Type Danish/Pastries
- Weight 1.376 lbs
- Capacity 3.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelloggs
- MFR # 3800031732
- Zoro # G9765718
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 3.67 oz |
Details
Flavor | Frosted Strawberry |
Snack Food Type | Danish/Pastries |
Item | Pop Tarts,Frosted Strawberry,3.67,PK6 |
Weight | 1.376 lbs |
Capacity | 3.67 oz |
Packing Type | Box |
Description
Pop Tarts,Frosted Strawberry,3.67,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- MERCO Light Bulb 230V, 40W (000378SP)
- BAR MAID Brush, Glass Washer (7-1/2"L) (BRS922)
- VICTORY Hinge Assembly (10685101S)
- KELLOGGS Kellogg's Rice Krispies Treats, 50 PK (3800012346)
- KELLOGGS Whole Grain Frosted Brown Sugar Cinnamon Pastry 2 Count, PK72 (3800055125)
- KELLOGGS Pop-Tarts Whole Grain Frosted Strawberry Pastry 1 Count, PK120 (3800022426)
- KELLOGGS Rice Krispies Treat, 60 PK (17114)
- KELLOGGS Pop-Tarts Frost Brown Sugar Cinnamo, PK6 (31132)
- KELLOGGS Pop-Tarts Frosted Open & Fold Display S'Mores Pastry 2 Count, PK72 (3800022371)
- CHEX MIX Chex Mix Single Serve Traditional Flavor Chex Mix 1.75 oz., PK60 (16000-12400)
- Kelloggs Chips, Pretzels and Popcorn