Shop All Chips, Pretzels and Popcorn
Kelloggs
Nutri-Grain Cereal Bars, Apple, Blueberry, Strawberry, 1.3oz Bar, PK48
Mfr # 3800005872
Zoro # G4065255
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Assorted
- Size 1.3 oz
- Snack Food Type Nutrition & Snack Bars
- Capacity 1.3 oz
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelloggs
- MFR # 3800005872
- Zoro # G4065255
- UPC # 38000058721
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.3 oz |
Details
Flavor | Assorted |
Snack Food Type | Nutrition & Snack Bars |
Capacity | 1.3 oz |
Standards | Kosher Certified |
Weight | 5 lbs |
Packing Type | Bar |
Description
Kellogg's® Nutri-Grain Cereal Bars, Asstd: Apple, Blueberry, Strawberry, 1.3oz Bar, 48/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINELINE SETTINGS Fineline Settings 1409-CL Clear Rectangle Cocktail Plate (1409-CL)
- NABISCO Nabisco Old Fashioned Ginger Snaps 16 oz. Box, PK6 (00365)
- NIECO Terminal Block, 6Mm, Type M 4 (4405-10)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF, Red Dot (27033)
- KELLOGGS Pop-Tarts, Strawberry, 6 PK (31732)
- KELLOGGS Whole Grain Frosted Brown Sugar Cinnamon Pastry 1 Count, PK120 (3800055122)
- KELLOGGS Pop-Tarts Whole Grain Frosted Strawberry Pastry 2 Count, PK72 (3800055133)
- KELLOGGS Pringles, Potato Chips, Variety Pack, 0.74 Oz Canister, 18PK (18251)
- KELLOGGS Pop-Tarts Whole Grain Frosted Fudge Pastry 1 Count, PK120 (3800012070)
- KELLOGGS Pop-Tarts Frosted Open & Fold Display Blueberry Pastry 2 Count, PK72 (3800022403)
- FANCY FARMS Popcorn Miniature Maxi Kit 16 oz., PK24 (4050-13)
- Kelloggs Snacks & Sweets