Shop All Chips, Pretzels and Popcorn
Kelloggs
Famous Amos Cookies, Chocolate Chip, 2 oz Snack Pack, PK36
Mfr # 7667710003
Zoro # G4064275
product price: $29.99
/pk 36, $0.83/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Chocolate Chip
- Size 2 oz
- Snack Food Type Cookies
- Weight 4.9 lbs
- Features Contains Dairy, Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelloggs
- MFR # 7667710003
- Zoro # G4064275
- UPC # 10076677184951
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 oz |
Details
Flavor | Chocolate Chip |
Snack Food Type | Cookies |
Weight | 4.9 lbs |
Features | Contains Dairy, Contains Nuts |
Capacity | 2 oz |
Standards | Kosher Certified |
Packing Type | Bag |
Description
Kellogg's® Famous Amos Cookies, Chocolate Chip, 2 oz Snack Pack, 36/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Ice Chute Door (241688401)
- CRESTWARE Turner, Slotted, Curved, 13 in. L (NY3)
- LIFETIME Funnel Set Plastic Red (5215731)
- PYREX Glass Stor Setw/Lid18Pc (1110608)
- KELLOGGS Frosted Open & Fold Display Hot Fudge Sunday Pastry 2 Count, PK72 (3800050469)
- KELLOGGS Whole Grain Frosted Brown Sugar Cinnamon Pastry 2 Count, PK72 (3800055125)
- KELLOGGS Pop-Tarts Whole Grain Frosted Strawberry Pastry 1 Count, PK120 (3800022426)
- KELLOGGS Pop-Tarts Frosted Open & Fold Display Blueberry Pastry 2 Count, PK72 (3800022403)
- KELLOGGS Pop Tarts, Frosted Strawberry, 3.67 oz., 2/Pack, 6 Packs/Box (3800031732)
- KELLOGGS Whole Grain Frosted Brown Sugar Cinnamon Pastry 1 Count, PK120 (3800055122)
- BRILL T.S. Caramelize 21lbs (10202794)
- Kelloggs Snacks & Sweets