Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Kelloggs
2.5 oz. Kellogg's Strawberry Fruity Snacks, 48 PK (Discontinued)
Mfr # 29668
Zoro # G1939449
This Product is Discontinued
Key Features
- Flavor Strawberry
- Size 2.5 oz
- Snack Food Type Candy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelloggs
- MFR # 29668
- Zoro # G1939449
- UPC # 038000296680
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2.5 oz |
Details
Flavor | Strawberry |
Snack Food Type | Candy |
Item | Kellogg's(R) Fruity Snacks |
Description
Kellogg's(R) Fruity Snacks, Flavor Strawberry, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.