Shop All Pet Grooming & Health
Kellogg Supply
Kellogg 8649 12 lbs. Tomato & Vegetable Fertilizer
Mfr # 165180
Zoro # G804039975
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellogg Supply
- MFR # 165180
- Zoro # G804039975
- Country of Origin United States
- Category Pet Grooming & Health
Description
Features
- Garner & Bloome 4-6-3 Tomato & Vegetable Fertilizer.
- Excellent For Tomatoes.
- Other Vegetables & Herbs.
- Helps Produce More Abundant Crops That Are Better Tasting & More Nutritious.
- Made From 100% Natural & Organic Ingredients With Quick Released Nutrients For Great Results.
- Including Kelp Meal For Extra Micro nutrients.
- Feeds For Several Months.
- OMRI Listed.
- Dimension - 20 x 12 x 2.3 in.
- Item Weight - 12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Shave 28 (790-00118-0637)
- BLACK & DECKER AutoFeed Spool, 0065 in Dia, 30 ft L, White (AF-100)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- KELLOGG SUPPLY Kellogg 8648 4 lbs. Tomato & Vegetable Fertilizer (165179)
- PROVIZOR PRODUCTS Novaguard L 72-99 LB (1928-L)
- URBAN FARM FERTILIZERS Liquid Lawn 128 Fl. Oz Fertilizer (UR136682)
- HUETER TOLEDO Fireplug Storage Container Red 13" x 14" x 24" (1600)
- SAVORY PRIME Chicken Jerky 7Oz (371)
- BLACK & DECKER Powerseries Pet Vac (BSV2020P)
- CARLSON Carlson 1510HPW Flexi Extra-Tall Walk-Thru Gate with Pet Door (1510HPW)
- Kellogg Supply Pet Grooming & Health