Shop All Pet Grooming & Health
Kellogg Supply
Kellogg 8648 4 lbs. Tomato & Vegetable Fertilizer
Mfr # 165179
Zoro # G904039936
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellogg Supply
- MFR # 165179
- Zoro # G904039936
- Country of Origin United States
- Category Pet Grooming & Health
Description
Features
- Garner & Bloome 4-6-3 Tomato & Vegetable Fertilizer.
- Excellent For Tomatoes.
- Other Vegetables & Herbs.
- Helps Produce More Abundant Crops That Are Better Tasting & More Nutritious.
- Made From 100% Natural & Organic Ingredients With Quick Released Nutrients For Great Results.
- Including Kelp Meal For Extra Micro nutrients.
- Feeds For Several Months.
- OMRI Listed.
- Dimension - 3.5 x 5.5 x 13.5 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Riser 1/2X3/4 Mnpt X 6 (37114)
- YARDGARD Welded Wire Fence, 12.5 ga., 36"X100 ft. (308321A)
- NABCO 6" X 18" Pennants: Blue (P550-B)
- PANACEA PRODUCTSRP-IMPORT GT14 BRZ SQ Reg Basket (88961GT)
- KELLOGG SUPPLY Kellogg 8649 12 lbs. Tomato & Vegetable Fertilizer (165180)
- FOUR PAWS Wee-Wee Super Absorbent Pads 22Ct Wht 24 (100517145)
- NYLABONE Advanced Oral Car Liquid Tartar Remover (NPD600P)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- HOFFMAN Hoffman 14452 2 Quart Volcanic Lava Rock (372276)
- HTI Total Release Fogger - Berry Licious W/ Lock Down Tip (HT 19080)
- PETEDGE Top Performance Cat Grooming Bag Sm 17Lx9W In (PE391929)
- Kellogg Supply Pet Grooming & Health