Shop All Pet Grooming & Health
Kellogg Supply
Kellogg 8647 12 lbs. Rose & Flower Fertilizer
Mfr # 165178
Zoro # G104040008
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellogg Supply
- MFR # 165178
- Zoro # G104040008
- Country of Origin United States
- Category Pet Grooming & Health
Description
Features
- Gardner & Bloome 4-6-2 Rose & Flower Fertilizer.
- Great Choice For Roses & Flowers When You Want The Best Blooms Possible.
- Made From 100% Natural & Organic Ingredients With Quick Released Nutrients For Great Results.
- Feeds For Several Months.
- OMRI Listed.
- Dimension - 20 x 12 x 2.3 in.
- Item Weight - 12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Mini Landscape Rake, 17", 60" Handle (16117)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-10X12)
- GILMOUR HOSE GRAY 5/8""X75' (874751-1003)
- WATERCO 25 Micron Bag for C50 Filter (3651925)
- KELLOGG SUPPLY Kellogg 8648 4 lbs. Tomato & Vegetable Fertilizer (165179)
- KELLOGG SUPPLY Kellogg 8649 12 lbs. Tomato & Vegetable Fertilizer (165180)
- MILTEX INTEGRA Vantage Nail Nipper, 4.625in, Concave Jaws, Stainless Steel (V940207)
- KAOLIN PECTIN gallon (510227)
- CANINE COUNTRY Dog Waste Grabber Tool (52111)
- SUPERTHRIVE 23 oz Liquid Fertilizer (SU396104)
- PETEDGE Top Performance Oatmeal Shampoo 17oz (TP564 17)
- Kellogg Supply Pet Grooming & Health