Shop All Pet Grooming & Health
Kellogg Supply
Kellogg 8640 4 lbs. All Purpose Fertilizer
Mfr # 165168
Zoro # G503999365
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kellogg Supply
- MFR # 165168
- Zoro # G503999365
- Country of Origin United States
- Category Pet Grooming & Health
Description
Features
- Gardner & Bloome 4-4-4 All Purpose Fertilizer.
- Ideal For All Plants & Flowers.
- Both Indoor & Outdoor Plants.
- Made From 100% Natural & Organic Ingredients With Quick Released Nutrients For Great Results.
- Feeds For Several Months.
- OMRI Listed.
- Dimension - 3.5 x 5.5 x 13.5 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIMEX 9" Tree Protector (1132-18)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15055)
- DB ELECTRICAL NEW Hand Primer Pump for Ford New Holland Tractor - F1NN9A384BA 81874144 (1103-3011)
- OREGON V Idler Pulley (34-102)
- KELLOGG SUPPLY Kellogg 8649 12 lbs. Tomato & Vegetable Fertilizer (165180)
- KELLOGG SUPPLY Kellogg 8648 4 lbs. Tomato & Vegetable Fertilizer (165179)
- PROFESSIONAL PLASTICS Gray PET Ertalyte TX Rod (Q), 1.000 Dia [Ft] (RPETTX1.000Q)
- REINCARNATION Dematting Rake - 65007 (RE44203)
- PAMPEREDPETS 8 oz Shih-Poo Ear Cleanse with Aloe Vera Cucumber Melon (PA1554456)
- MASTER EQUIPMENT Master Equipment Sidekick II Tool Organizer - TP4496 95 (TP4496 95)
- MUTT MITT Dog Waste Complete Station Singles, Green (1005)
- Kellogg Supply Pet Grooming & Health